21PC 1/16-3/8x1/64 HSS Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN

  • Mfr # 49026
  • Zoro # G201259785
product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/16 in to 3/8 in by 64ths
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49026
Zoro #
G201259785
UPC #
662355004586
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Drill Bit Size
1/16 in to 3/8 in by 64ths
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Point Length
Jobber Length
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
3/8 in
Drill Length Class
Jobber-Length
Wire Rope Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in

Details

Item
Jobber Length Drill Bit Set
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
List Number
150ASP-TA
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Standards
NAS 907 Type B
Spiral Direction
Right Hand
Decimal Equivalent
0.0625 in to 0.3750 in
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Number of Drill Bits
21
Drill Bit Case Type
Drill Index
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiAlN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews