Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22PC Plug Hand Taps and Round Adjustable Dies Set 20 Sizes 1/4-20 To 1-12 UNC & UNF

  • Mfr # 420363

  • Zoro # G4757483


product price: $2,010.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420363
Zoro #
G4757483
UPC #
662355423639
Country of Origin
India

Dimensions

Size Range
1/4" to 1"
Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1"-8, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-18, 7/8"-14, 1"-12, 1"-8
Tap Dimension Type
Inch
65% Thread Drill Size
#5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 13/16 in, 16.90mm, 17.70mm, 17/64 in, 25/32 in, 33/64 in, 37/64 in, 7/32 in, J, P, R, V
Min. Bore Dia.
1/4 in -20 NC
Die Thread Sizes Included
1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Thread Sizes Included
1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Max. Die Thread Size
1"-12
Dimensions Standard
Fractional Inch
Tap Sizes Included
1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Min. Tap Thread Size
1/4"-20
Tap Shank Dia.
Table 302
Max. Tap Thread Size
1"-12
Tap Overall Length
Table 302
55% Thread Drill Size
#3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 14.20mm, 14.80mm, 17.20mm, 17.90mm, 20.90mm, 5.70mm, 51/64 in, 8.40mm, 9/32 in, I, W
75% Thread Drill Size
#7, 11.40mm, 12.20mm, 12.90mm, 13.60mm, 14.50mm, 16.50mm, 17.50mm, 19.50mm, 20.40mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
44
Thread Type
UNC, UNF
Tap Chamfer
Plug
Includes
Hand Taps, Carbon Round Adjustable Dies
Die Material
High Speed Steel
Finish
Bright
Features
General Purpose Applications
Tap Wrench Number
#5, #7
Die Shape
Round
Helix Angle
0 Degrees
Standards
ANSI
Tap Shank Standard
Table 302
Spiral Direction
Neutral
Threads per Inch
8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 28
Secondary Material Application ISO Code
M
Die Type
Adjustable
Number Of Taps
20
Class of Fit
2B
Primary Material Application ISO Code
H, K, M, N, P, S
Die Material Grade
Carbon Steel
Primary Material Application
All Materials
Thread Standard
UNC, UNF
Measurement System
Fractional Inch
Extension Tap
No
Number of Dies in Set
20
Powdered Metal Base Material
No
Die Series
0610
Material - Machining
High Speed Steel
Thread Limit
H3, H4
Case Type
Metal
Extended Neck
No
Coolant Fed
Non-Coolant Through
Extended Shank
No
Secondary Material Application
Stainless Steel
Tap Material Grade
M2
Finish - Machining
Bright (Uncoated)
Tap Type
Hand Tap
Die Finish
Bright (Uncoated)
Tap Series
HTGP
Material
High Speed Steel

Description

Tap and Die Set, Number of Pieces 44, Die Shape Round, Tap Type Hand Tap, Die Material Carbon Steel, Thread Sizes Included 1 In.-12, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.