23.0mm HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide RHS/RHC

  • Mfr # 55517

  • Zoro # G110037740


product price:  $62.99
/ea
Sold in multiples of 12 for $755.88

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55517
Zoro #
G110037740
UPC #
662355020432
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
23 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
79.37 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Decimal Equivalent
0.9055 in
List Number
190
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Measurement System
Metric
Primary Material Application
Cast Iron, Steel, Wood
Material Grade - Machining
General Purpose
Silver & Deming Drill
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
34 Degrees
Standards
ASME B94.11M
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, P
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N

Description

Silver and Deming Drill, Drill Bit Size 23 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.