25PC Plug Hand Taps and Round Adjustable Dies Set 11 Sizes 1/4-20 To 1/2-20 UNC UNF & 1/8-27NPT

  • Mfr # 423004

  • Zoro # G4876179


product price:  $642.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423004
Zoro #
G4876179
UPC #
662355423042
Country of Origin
United States

Dimensions

Size Range
1/8" to 1/2"
Sizes Included
1/8"-27, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20
Tap Dimension Type
Inch
Min. Bore Dia.
1/8 in -27 NPT
Max. Die Thread Size
1/2"-20
Dimensions Standard
Fractional Inch
Tap Overall Length
Table 302
Min. Tap Thread Size
1/8"-27
Tap Shank Dia.
Table 302
Tap Sizes Included
1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -20 NC, 1/4 in -28 NF, 1/8 in -27 NPT, 3/8 in -16 NC, 3/8 in -24 NF, 5/16 in -18 NC, 5/16 in -24 NF, 7/16 in -14 NC, 7/16 in -20 NF
Thread Sizes Included
1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF
65% Thread Drill Size
#5, 10.00mm, 11.00mm, 11.60mm, 17/64 in, 7/32 in, J, P, R, V
75% Thread Drill Size
#7, 11.40mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
Die Thread Sizes Included
1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF
55% Thread Drill Size
#3, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 5.70mm, 8.40mm, 9/32 in, I, W
Max. Tap Thread Size
1/2"-20

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
25
Die Shape
Round
Tap Chamfer
Plug
Tap Wrench Number
T10
Includes
Hand Taps and Carbon Steel Round Adjustable Dies
Die Material
High Speed Steel
Thread Type
NPT, UNC, UNF
Finish
Bright
Features
General Purpose Applications
Helix Angle
0 Degrees
Secondary Material Application ISO Code
M
Standards
ANSI
Powdered Metal Base Material
No
Tap Type
Hand Tap
Case Type
Metal
Threads per Inch
8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Shank
No
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Die Series
382
Number Of Taps
11
Class of Fit
2B
Measurement System
Fractional Inch
Die Type
Adjustable
Die Material Grade
Carbon Steel
Thread Standard
NPT, UNC, UNF
Die Finish
Bright (Uncoated)
Thread Limit
H3
Tap Material Grade
M2
Tap Shank Standard
Table 302
Extended Neck
No
Extension Tap
No
Number of Dies in Set
11
Material - Machining
High Speed Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Tap Series
411
Secondary Material Application
Stainless Steel

Description

Tap and Die Set, Number of Pieces 25, Die Shape Round, Tap Type Hand Tap, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-13 NC, 1/2 In.-20 NF, 1/4 In.-20 NC, 1/4 In.-28 NF, 1/8 In.-27 NPT, 3/8 In.-16 NC, 3/8 In.-24 NF, 5/16 In.-18 NC, 5/16 In.-24 NF, 7/16 In.-14 NC, 7/16 In.-20 NF, Number Of Taps 11, Number of Dies in Set 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.