Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27/64 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78611

  • Zoro # G3615647


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 in
Number of Flutes
2
Decimal Equivalent
0.421875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78611
Zoro #
G3615647
UPC #
662355786116
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
27/64 in
Flute Length
2 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
27/64
Depth x Dia. Ratio
4xD
Shank Dia.
4219/10000 in
Drill Point Length
0.0768 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/8 in
Maximum Drilling Depth
1 11/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.421875
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Point Type
General Purpose
Drill Bit Grouping
Drill Bit
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Finish
Uncoated
Drill Point (Deg.)
140
List Number
769
Material
Solid Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Series
769
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size 27/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.421875, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.