2.90mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright RHS/RHC

  • Mfr # 45258

  • Zoro # G7300310


product price:  $2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Overall Length
61 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.9 mm
Number of Flutes
2
Shank Dia.
2.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45258
Zoro #
G7300310
UPC #
662355452585
Country of Origin
United States

Dimensions

Overall Length
61 mm
Drill Bit Size
2.9 mm
Shank Dia.
2.9 mm
Flute Length
33 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
28 mm
Drill Point Length
0.0343mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
31/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Non-Ferrous Materials
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1142
List Number
150D
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Series
150D
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 2.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1142, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.