29PC 1/16-1/2x1/64 HSS Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN
- Mfr # 49027
- Zoro # G301259838
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Decimal Equivalent
0.0625 in to 0.5000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49027
- Zoro #
- G301259838
- UPC #
- 662355004593
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1/16 in to 1/2 in
- Largest Drill Bit Size
- 1/2 in
- Drill Point Length
- Jobber Length
- Drill Length Class
- Jobber-Length
- Smallest Drill Bit Size
- 1/16 in
Details
- Item
- Jobber Length Drill Bit Set
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- TiAlN
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.0625 in to 0.5000 in
- Flute Type
- Spiral
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Drill Bit Case Type
- Drill Index
- Number of Drill Bits
- 29
- Drill Bit Point Type
- Split Point
Description
Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiAlN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.