Shop CHICAGO-LATROBE
See all product information
Create Account
2IN No 4 MT HSS 118 Deg General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide RHS/RHC
- Mfr # 53628
- Zoro # G2987247
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
2 in
Overall Length
16 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53628
- Zoro #
- G2987247
- UPC #
- 662355536285
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 2 in
- Overall Length
- 16 5/8 in
- Flute Length
- 10 5/8 in
- Depth:Dia. Ratio
- 4xD
- Taper Shank Size
- MT4
- Drill Diameter Tolerance
- +0.0000 in/-0.0015 in
- Maximum Drilling Depth
- 15/8 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 16 5/8 in
- Length
- 16 5/8 in
Description
Taper Shank Drill Bit, Drill Bit Size 2 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.