Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31/64 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78615

  • Zoro # G3618097


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 3/16 in
Number of Flutes
2
Decimal Equivalent
0.484375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78615
Zoro #
G3618097
UPC #
662355786154
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Drill Bit Size
31/64 in
Flute Length
2 3/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
31/64
Depth x Dia. Ratio
4xD
Shank Dia.
1211/2500 in
Maximum Drilling Depth
1-15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 1/2 in
Drill Point Length
0.0881 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.484375
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Drill Bit Grouping
Drill Bit
Material
Solid Carbide
List Number
769
Drill Point (Deg.)
140
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Finish
Uncoated
Point Type
General Purpose
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, S
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Series
769
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size 31/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.484375, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.