
31/64x10IN HSS 118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide RHS/RHC
Mfr # 50568
Zoro # G2986142
product price:Â $42.69
/eaKey Features
Overall Length
10 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50568
Zoro #
G2986142
UPC #
662355505687
Country of Origin
United States
Dimensions
Drill Bit Size
31/64 in
Overall Length
10 in
Flute Length
7 1/2 in
Shank Dia.
31/64 in
Depth:Dia. Ratio
4xD
Shank Size
0.4844"
Maximum Drilling Depth
7 1/2 in
Shank Length
2 1/2 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1455 in
Diameter
31/64 in
Description
Extra Long Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7 1/2 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.