Zoro Homepage

36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading

  • Mfr # 330086

  • Zoro # G4847129


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330086
Zoro #
G4847129
UPC #
697334300861
Country of Origin
United States

Dimensions

Sizes Included
5/16, 25/64, 27/64, 29/64, F, I, Q, U, #3, #7, #15, #16, #21, #25, #29, #33, #36, 1/4-20, 5/16-18, 5/16-18, 5/16-24, 3/8-16, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 6-32, 6-40, 8-32, 8-36, 10-24, 10-32, 1/4-28, 12-24, 12-28, 3/8-24
Dimensions Standard
Fractional Inch
Smallest Thread Size
#8-32
Tap Sizes Included
#10-24 NF, #10-32 NC, #12-24 NC, #12-28 NF, #6-32 NC, #6-40 NF, #8-32 NC, #8-36 NF, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF
Thread Sizes Included
#10-24, #10-32, #12-28, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, #12-24, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Drill Bit Sizes Included
#15, #16, #21, #25, #29, #3, #33, #36, #7, 25/64 in, 27/64 in, 39/64 in, 5/16 in, F, I, Q, U
Drill Sizes
#15, #16, #21, #25, #29, #3, #33, #36, #7, 25/64 in, 27/64 in, 39/64 in, 5/16 in, F, I, Q, U
Largest Drill Bit Dia.
39/64 in
Smallest Drill Bit Dia.
#36
Drill Bit Dia. Included
#15, #16, #21, #25, #29, #3, #33, #36, #7, 25/64 in, 27/64 in, 39/64 in, 5/16 in, F, I, Q, U

Details

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
36
Item
Drill Plug NC/NF Hand Tap Set
Shank Type
Straight
Includes
Jobber Drills, Metal Case, Plug Hand Taps
Impact Rated
No
Number of Flutes
3, 4
Finish - Machining
Bright (Uncoated)
Tap Type
Plug Hand
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M2
Case Type
Metal
Primary Material Application
All Materials
Thread Limit
H3
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Direction
Right Hand
Thread Pitch
2B
Shank Type - Machining
Straight
Secondary Material Application
Stainless
Thread Type
Plug Hand
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Tap Material
High Speed Steel
Tap Number Of Flutes
3, 4
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright (Uncoated)
Number Of Drills
18
Tap Chamfer
Plug
Number Of Taps
18
Tap Finish
Bright (Uncoated)

Description

Drill Bit and Tap Set, Number of Pieces 36, Tap Type Plug Hand, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #15, #16, #21, #25, #29, #3, #33, #36, #7, 25/64 in, 27/64 in, 39/64 in, 5/16 in, F, I, Q, U, Measurement System Fractional Inch, Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.