Zoro Homepage

3.80mm HSS 118 Deg. Jobber Length Drill Bit

  • Mfr # 47269

  • Zoro # G3630659


product price: $2.45
/ea

Key Features

Overall Length
75 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.8 mm
Number of Flutes
2
Shank Dia.
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47269
Zoro #
G3630659
UPC #
662355472699
Country of Origin
United States

Dimensions

Overall Length
75 mm
Drill Bit Size
3.8 mm
Shank Dia.
3.8 mm
Flute Length
43 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Shank Length
32 mm
Drill Point Length
0.0449mm
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
1 17/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
DIN 338
Decimal Equivalent
0.1496
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Flute Type
Spiral
List Number
150
Drill Bit Point Type
Conventional Point
Number of Pieces
1
Primary Material Application
Cast Iron, Steel
Series
150
Drill Bit Grouping
Drill Bit
Application
For Non-Ferrous Materials
Material Grade - Machining
General Purpose
Helix Angle
21 Degrees to 34 Degrees
Measurement System
Metric
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.