3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M2x0.40
Mfr # 174516
Zoro # G7685380
product price:Â $63.15
/eaKey Features
Overall Length
1 3/4 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M2-0.40
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
174516
Zoro #
G7685380
UPC #
093367745165
Country of Origin
United States
Dimensions
Overall Length
1 3/4 in
Tap Thread Size
M2-0.40
Shank Dia.
9/64 in
Thread Length
7/16 in
Pitch Diameter Limit
D3
Tap Dimension Type
Metric
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Tap Chamfer
Bottoming, Plug, Taper
List Number
HTGP
Tap Thread Type
Metric Fine
Thread Standard
Metric Fine
Thread Limit
2B
Class of Fit
6H
Description
Tap Set, Tap Thread Size M2-0.40, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 7/16 in, Overall Length 1 3/4 in, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.