3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00

  • Mfr # 174522

  • Zoro # G7685259


product price: $27.99
/ea

Key Features

Overall Length
2 1/2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M6-1.00
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174522
Zoro #
G7685259
UPC #
093367745226
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Tap Thread Size
M6-1.00
Shank Dia.
1/4 in
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Thread Length
5/8 in

Details

Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Tap Thread Type
Metric Fine
Tap Grouping
Tap Set
List Number
HTGP
Thread Standard
Metric Fine
Thread Limit
2B
Class of Fit
6H

Description

Tap Set, Tap Thread Size M6-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 in, Overall Length 2 1/2 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.