3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M14x2.00
Mfr # 174550
Zoro # G7685091
product price:Â $94.69
/ea
Free Shipping & Returns
Key Features
Overall Length
3 19/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M14-2.00
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
174550
Zoro #
G7685091
UPC #
093367745509
Country of Origin
United States
Dimensions
Overall Length
3 19/32 in
Tap Thread Size
M14-2.00
Shank Dia.
27/64 in
Pitch Diameter Limit
D7
Tap Dimension Type
Metric
Thread Length
1
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Tap Thread Type
Metric Coarse
Tap Chamfer
Bottoming, Plug, Taper
List Number
HTGP
Thread Standard
Metric Coarse
Class of Fit
6H
Thread Limit
2B
Description
Tap Set, Tap Thread Size M14-2.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 19/32 in, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.