3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M20x2.50
Mfr # 174553
Zoro # G7685030
product price:Â $220.52
/ea
Free Shipping & Returns
Key Features
Overall Length
4 15/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M20-2.50
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174553
Zoro #
G7685030
UPC #
093367745530
Country of Origin
United States
Dimensions
Overall Length
4 15/32 in
Tap Thread Size
M20-2.50
Shank Dia.
5/8 in
Thread Length
1 1/4 in
Tap Dimension Type
Metric
Pitch Diameter Limit
D7
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Tap Thread Type
Metric Coarse
List Number
HTGP
Tap Grouping
Tap Set
Thread Standard
Metric Coarse
Thread Limit
2B
Class of Fit
6H
Description
Tap Set, Tap Thread Size M20-2.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 2 in, Overall Length 4 15/32 in, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.