3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 No 5-44UNF
Mfr # 341672
Zoro # G4353072
product price:Â $26.79
/eaKey Features
Overall Length
1 15/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#5-44
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
341672
Zoro #
G4353072
UPC #
662355152232
Country of Origin
United States
Dimensions
Overall Length
1 15/16 in
Tap Thread Size
#5-44
Shank Dia.
9/64 in
Thread Length
5/8 in
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
List Number
303
Tap Thread Type
UNF
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI 302
Includes
One Each Taper, Plug, and Bottoming
Thread Standard
UNF
Class of Fit
2B
Thread Limit
H2
Description
Tap Set, Tap Thread Size #5-44, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 5/8 in, Overall Length 1 15/16 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.