3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF
Mfr # 341839
Zoro # G4353151
product price:Â $26.65
/eaKey Features
Overall Length
2 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#12-28
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
341839
Zoro #
G4353151
UPC #
662355153932
Country of Origin
United States
Dimensions
Overall Length
2 3/8 in
Tap Thread Size
#12-28
Shank Dia.
7/32 in
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
15/16 in
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Tap Thread Type
UNF
List Number
303
Includes
One Each Taper, Plug, and Bottoming
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI 302
Thread Standard
UNF
Thread Limit
H3
Class of Fit
2B
Description
Tap Set, Tap Thread Size #12-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 15/16 in, Overall Length 2 3/8 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.