3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-18UNF
Mfr # 342670
Zoro # G4353316
product price:Â $91.89
/ea
Free Shipping & Returns
Key Features
Overall Length
3 13/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
5/8"-18
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
342670
Zoro #
G4353316
UPC #
662355144053
Country of Origin
United States
Dimensions
Overall Length
3 13/16 in
Tap Thread Size
5/8"-18
Shank Dia.
15/32 in
Thread Length
1 13/16 in
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Thread Type
UNF
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI 302
Includes
One Each Taper, Plug, and Bottoming
Tap Grouping
Tap Set
List Number
303
Thread Standard
UNF
Class of Fit
3B
Thread Limit
H3
Description
Tap Set, Tap Thread Size 5/8 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 13/16 in, Overall Length 3 13/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.