3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC
Mfr # 174546
Zoro # G7685085
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 19/32 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
9/16"-12
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
174546
Zoro #
G7685085
UPC #
093367745462
Country of Origin
United States
Dimensions
Overall Length
3 19/32 in
Tap Thread Size
9/16"-12
Shank Dia.
27/64 in
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
1
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Tap Chamfer
Bottoming, Plug, Taper
Tap Thread Type
UNC
List Number
HTGP
Thread Standard
UNC
Class of Fit
3B
Thread Limit
2B
Description
Tap Set, Tap Thread Size 9/16 In.-12, High Speed Steel, TiN, Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 19/32 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.