3pc HSS Taper, Plug&Bottoming LH HandTap Set HTGPL Greenfield Threading Bright 4-Flute GH3, N10-32 UNF
Mfr # 341938
Zoro # G1824291
product price:Â $27.39
/eaKey Features
Overall Length
2 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#10-32
Thread Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
341938
Zoro #
G1824291
UPC #
093367419387
Country of Origin
United States
Dimensions
Overall Length
2 3/8 in
Tap Thread Size
#10-32
Shank Dia.
3/16 in
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
7/8 in
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Left Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
List Number
HTGPL-3PC
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Standard
UNF
Thread Limit
H3
Class of Fit
2B
Description
Tap Set, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit H3, Class of Fit 2B, Thread Direction Left Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.