Shop CHICAGO-LATROBE

41/64x12IN HSS 118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide RHS/RHC

  • Mfr # 50624
  • Zoro # G2986319

product price: 
$
73.69
/ea

Key Features

Drill Bit Size
41/64 in
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50624
Zoro #
G2986319
UPC #
662355506240
Country of Origin
United States
Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Number of Pieces
0
Cutting Direction
Right Hand
Decimal Equivalent
0.6406
Flute Type
Spiral
List Number
120X
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
41/64 in
Overall Length
12 in
Shank Dia.
41/64 in
Depth:Dia. Ratio
4xD
Flute Length
9 in
Shank Size
0.6406"
Drill Point Length
0.1925 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
9 in
Drill Length Class
Extended-Length
Shank Length
3 in
Diameter
41/64 in
Wire Rope Length
12 in
Length
12 in

Description

Extra Long Drill Bit, Drill Bit Size 41/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.