4.1mm Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN RHS/RHC

  • Mfr # 47961
  • Zoro # G2826621
product price: 
$
4.49
/ea
Sold in multiples of 12 for $53.88

Key Features

Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.1 mm
Number of Flutes
2
Shank Dia.
4.1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47961
Zoro #
G2826621
UPC #
662355479612
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
List Number
550ASP-TN
Decimal Equivalent
0.1614
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Series
550ASP-TN
Aircraft Drill
No
Primary Material Application ISO Code
M, P, S
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
75 mm
Drill Bit Size
4.1 mm
Shank Dia.
4.1 mm
Flute Length
43 mm
Drill Bit Dimension Type
Metric
Diameter
0.1457
Shank Length
32 mm
Shank Size
0.1457
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 17/64 in
Drill Point Length
0.0334mm
Wire Rope Length
75 mm
Length
75 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1614, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.