43/64 HSS 118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide RHS/RHC

  • Mfr # 49743

  • Zoro # G2983981


product price:  $48.79
/ea

Key Features

Drill Bit Size
43/64 in
Overall Length
9 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49743
Zoro #
G2983981
UPC #
662355497432
Country of Origin
United States

Dimensions

Drill Bit Size
43/64 in
Overall Length
9 1/4 in
Flute Length
5 3/8 in
Shank Dia.
43/64 in
Sizes Included
43/64"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
3 7/8 in
Drill Length Class
Taper-Length
Drill Point Length
0.2019 in
Maximum Drilling Depth
5 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Standards
ANSI
List Number
120
Decimal Equivalent
0.6719
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Series
120
Helix Angle
28 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Length Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.