4.3mm Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN RHS/RHC

  • Mfr # 47963

  • Zoro # G2826953


product price:  $4.25
/ea
Sold in multiples of 12 for $51.00

Key Features

Overall Length
80 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.3 mm
Number of Flutes
2
Shank Dia.
4.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47963
Zoro #
G2826953
UPC #
662355479636
Country of Origin
United States

Dimensions

Overall Length
80 mm
Drill Bit Size
4.3 mm
Shank Dia.
4.3 mm
Flute Length
47 mm
Drill Bit Dimension Type
Metric
Shank Length
33 mm
Diameter
0.1575
Shank Size
0.1575
Depth:Dia. Ratio
4xD
Drill Point Length
0.0351mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1693
List Number
550ASP-TN
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Standards
DIN 338, NAS 907 Type B
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Aircraft Drill
No
Spiral Direction
Right Hand
Series
550ASP-TN
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, N

Description

Jobber Length Drill Bit, Drill Bit Size 4.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1693, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.