45/64 HSS 118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide RHS/RHC

  • Mfr # 49745

  • Zoro # G7351316


product price:  $52.15
/ea

Key Features

Overall Length
9 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
45/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49745
Zoro #
G7351316
UPC #
662355497456
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Drill Bit Size
45/64 in
Shank Dia.
45/64 in
Flute Length
5 5/8 in
Sizes Included
45/64"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
3 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2112 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
2 13/16 in

Details

Item
Taper Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.7031
List Number
120
Application
For Carbon Steel, Alloy Steel, Cast Iron
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Drill Bit Point Type
Radial Point
Series
120
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.