45PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS

  • Mfr # 423163

  • Zoro # G4810561


product price:  $3,784.94
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423163
Zoro #
G4810561
UPC #
-
Country of Origin
India

Dimensions

Sizes Included
#1-14, #1-8, 7/8"-14, 7/8"-9, 3/4"-16, 3/4"-10, 5/8"-18, 5/8"-11, 9/16"-18, 9/16"-12, 1/2"-20, 1/2"-13, 7/16"-20, 7/16"-14, 3/8"-24, 3/8"-16, 5/16"-24, 5/16"-18, 1/4"-28, 1/4"-20, #5, 7/8", 3/4", 5/8", 9/16", 1/2", 7/16", 3/8", 5/16", 1/4", 7/8", 1/2"-3/4, 3/8"-1/2", 3/16"-16
Size Range
3/16" to 1"
Tap Dimension Type
Inch
75% Thread Drill Size
#7, 11.40mm, 12.20mm, 12.90mm, 13.60mm, 14.50mm, 16.50mm, 17.50mm, 19.50mm, 20.40mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
Tap Sizes Included
1 in -14 NS, 1 in -8 NC, 1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -20 NC, 1/4 in -28 NF, 3/4 in -10 NC, 3/4 in -16 NF, 3/8 in -16 NC, 3/8 in -24 NF, 5/16 in -18 NC, 5/16 in -24 NF, 5/8 in -11 NC, 5/8 in -18 NF, 7/16 in -14 NC, 7/16 in -20 NF, 7/8 in -14 NF, 7/8 in -9 NC, 9/16 in -12 NC, 9/16 in -18 NF
Thread Sizes Included
1"-14 NS, 1"-8 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 7/8"-14 NF, 7/8"-9 NC, 9/16"-12 NC, 9/16"-18 NF
Tap Overall Length
Table 302
Max. Tap Thread Size
1"-14
Min. Bore Dia.
1/4 in -20 NC
Tap Shank Dia.
Table 302
Die Thread Sizes Included
1"-14 NS, 1"-8 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 7/8"-14 NF, 7/8"-9 NC, 9/16"-12 NC, 9/16"-18 NF
Dimensions Standard
Fractional Inch
Max. Die Thread Size
1"-14
55% Thread Drill Size
#3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 14.20mm, 14.80mm, 17.20mm, 17.90mm, 20.90mm, 5.70mm, 51/64 in, 8.40mm, 9/32 in, I, W
Min. Tap Thread Size
1/4"-20
65% Thread Drill Size
#5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 13/16 in, 16.90mm, 17.70mm, 17/64 in, 25/32 in, 33/64 in, 37/64 in, 7/32 in, J, P, R, V

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
45
Tap Chamfer
Plug
Thread Type
UNC, UNF, UNS
Features
Self Alignment
Die Material
High Speed Steel
Finish
Bright
Die Shape
Round Adjustable
Includes
Hand Taps, Carbon Two-Piece Dies and Collets, Tap Wrench, Die Stock
Tap Wrench Number
#5, #7
Die Material Grade
Carbon Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N, P, S
Extension Tap
No
Die Series
380
Die Finish
Bright (Uncoated)
Helix Angle
0 Degrees
Die Type
2-Piece
Extended Neck
No
Threads per Inch
8, 9, 10, 11, 12, 13, 14, 18, 20, 24, 28
Class of Fit
2B
Tap Type
Hand Tap
Tap Shank Standard
Table 302
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Number Of Taps
10
Thread Standard
UNC, UNF, UNS
Measurement System
Fractional Inch
Tap Material Grade
M2
Spiral Direction
Neutral
Standards
ANSI
Powdered Metal Base Material
No
Secondary Material Application
Stainless Steel
Case Type
Metal
Thread Limit
H3, H4
Number of Dies in Set
10
Secondary Material Application ISO Code
M
Extended Shank
No
Tap Series
411

Description

Tap and Die Set, Number of Pieces 45, Die Shape Round Adjustable, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.