47/64x12IN HSS 118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide RHS/RHC

  • Mfr # 50654

  • Zoro # G2986212


product price:  $83.15
/ea

Key Features

Drill Bit Size
47/64 in
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50654
Zoro #
G2986212
UPC #
662355506547
Country of Origin
United States

Dimensions

Drill Bit Size
47/64 in
Overall Length
12 in
Shank Dia.
47/64 in
Flute Length
9 in
Depth:Dia. Ratio
4xD
Shank Size
0.7344"
Drill Length Class
Extended-Length
Drill Point Length
0.2206 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
3 in
Maximum Drilling Depth
9 in
Diameter
47/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
120X
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.7344
Number of Pieces
0
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Drill Bit Point Type
Notched Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Extra Long Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.