51/64 No 3MT HSS 118 Deg General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide RHS/RHC

  • Mfr # 53151

  • Zoro # G7038726


product price:  $63.15
/ea

Key Features

Drill Bit Size
51/64 in
Overall Length
10 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53151
Zoro #
G7038726
UPC #
662355531518
Country of Origin
United States

Dimensions

Drill Bit Size
51/64 in
Overall Length
10 3/4 in
Flute Length
6 1/8 in
Depth:Dia. Ratio
4xD
Taper Shank Size
MT3
Maximum Drilling Depth
6 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Drill Bit Grouping
Drill Bit
List Number
110
Decimal Equivalent
0.7969
Flute Type
Spiral
Standards
American National Standard (Morse)
Coolant Fed
Non-Coolant Through
Series
110
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 51/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.