5/64 HSS 135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright RHS/RHC

  • Mfr # 68805

  • Zoro # G2987490


product price:  $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Drill Bit Size
5/64 in
Overall Length
3 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68805
Zoro #
G2987490
UPC #
662355688052
Country of Origin
United States

Dimensions

Drill Bit Size
5/64 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Shank Dia.
5/64 in
Sizes Included
5/64"
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/2 in
Drill Point Length
0.0162 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
2 1/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
List Number
120DH
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0781
Standards
ANSI
Primary Material Application ISO Code
N, P
Helix Angle
40 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Series
120DH
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.