5/64 HSS 135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN RHS/RHC

  • Mfr # 55237

  • Zoro # G2986851


product price:  $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Drill Bit Size
5/64 in
Overall Length
3 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55237
Zoro #
G2986851
UPC #
662355552377
Country of Origin
United States

Dimensions

Drill Bit Size
5/64 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Shank Dia.
5/64 in
Sizes Included
5/64"
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 1/4 in
Drill Point Length
0.0162 in
Drill Length Class
Taper-Length
Shank Length
1 1/2 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0781
Drill Bit Grouping
Drill Bit
List Number
120DH-TN
Standards
ANSI
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Series
120DH-TN
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Helix Angle - Maximum
40 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.