Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6pc HSS Medium Hook Taper Pipe Tap Set PTT Greenfield Threading 1/8-27 - 1-11-1/2 NPT

  • Mfr # 353768

  • Zoro # G2753989


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/8 in, 2 7/16 in, 2 9/16 in, 3 1/8 in, 3 1/4 in, 3 3/4 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1/8"-27
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353768
Zoro #
G2753989
UPC #
093367537685
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in, 2 7/16 in, 2 9/16 in, 3 1/8 in, 3 1/4 in, 3 3/4 in
Tap Thread Size
1/8"-27
Shank Dia.
1 1/8 in, 11/16 in, 29/32 in, 7/16 in, 9/16 in
Thread Length
3/4 in, 1 1/16 in, 1 3/8 in, 1 3/4 in
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Smallest Thread Size
1/8"
Largest Thread Size
1"
Square Size
Standard
Thread Sizes Included
1"-11-1/2, 1/2"-14, 1/4"-18, 1/8"-27, 3/4"-14, 3/8"-18
75% Thread Drill Size
1-9/64 in, 29/32 in, 45/64 in, 7/16 in, 9/16 in, C
Shank Length
Standard
Drill Bit Sizes Included
1-9/64 in, 29/32 in, 45/64 in, 7/16 in, 9/16 in, Q
Largest Drill Bit Dia.
1-9/64"

Details

Item
Multiple Size Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
6
Tap Style
Pipe
List Number
PTT
Tap Chamfer
Semi-Bottoming
Includes
Wooden Case, 1/8 in -27, 1/4 in -18, 3/8 in -18, 1/2 in -14, 3/4 in -14, 1 in -11-1/2
Standards
USCTI
Tap Thread Type
NPT
Features
Medium Hook Taper, Straight Flute
Thread Standard
NPT
Secondary Material Application ISO Code
M
Case Type
Wood
Number Of Taps
6
Primary Material Application
All Materials
Tap Type
Pipe Tap
Material Grade - Machining
HSS
Thread Limit
NPT
Class of Fit
NPT
Series
PTT
Tap Shank Standard
Yes
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
11.5, 14, 18, 27
Measurement System
Fractional Inch
Number of Dies in Set
6
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Pipe Tap Set, Pipe Tap, High Speed Steel, Number of Pieces 6, Thread Sizes Included 1 In.-11.5, 1/2 In.-14, 1/4 In.-18, 1/8 In.-27, 3/4 In.-14, 3/8 In.-18, Thread Standard NPT, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit Not Applicable, Case Type Wood, Drill Bit Sizes Included 1-9/64 in, 29/32 in, 45/64 in, 7/16 in, 9/16 in, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.