No 7 135 Degree Cobalt-8%-M42 Heavy-Duty Taper Length Drill Chicago-Latrobe 520 StrawRHS/RHC

  • Mfr # 44857

  • Zoro # G2982959


product price:  $16.15
/ea
Sold in multiples of 12 for $193.80

Key Features

Overall Length
6 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44857
Zoro #
G2982959
UPC #
662355448571
Country of Origin
United States

Dimensions

Drill Bit Size
#7
Overall Length
6 in
Flute Length
3 5/8 in
Shank Dia.
5.11 mm
Sizes Included
#7
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Maximum Drilling Depth
3 5/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0416 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.2010
List Number
520
Drill Bit Grouping
Drill Bit
Standards
ANSI
Measurement System
Wire
Series
520
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P, S
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
28 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.