7/16 HSS 135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN RHS/RHC

  • Mfr # 55260

  • Zoro # G2987369


product price:  $31.19
/ea

Key Features

Overall Length
7 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55260
Zoro #
G2987369
UPC #
662355552605
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Overall Length
7 1/4 in
Flute Length
5 11/16 in
Shank Dia.
7/16 in
Sizes Included
7/16"
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 9/16 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
5 11/16 in
Drill Point Length
0.0906 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4375
Standards
ANSI
List Number
120DH-TN
Drill Bit Grouping
Drill Bit
Helix Angle
40 Degrees
Series
120DH-TN
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Stainless Steel
Helix Angle - Maximum
40 Degrees
Secondary Material Application ISO Code
M

Description

Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.