Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78612

  • Zoro # G3742672


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 1/16 in
Number of Flutes
2
Decimal Equivalent
0.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78612
Zoro #
G3742672
UPC #
662355786123
Country of Origin
United States

Dimensions

Overall Length
3 7/16 in
Drill Bit Size
7/16 in
Flute Length
2 1/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
7/16
Depth x Dia. Ratio
4xD
Shank Dia.
7/16 in
Shank Length
1 3/8 in
Maximum Drilling Depth
1-3/4 in
Drill Point Length
0.0796 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4375
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Material
Solid Carbide
Point Type
General Purpose
Drill Point (Deg.)
140
Drill Bit Grouping
Drill Bit
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Finish
Uncoated
List Number
769
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, S
Drill Bit Point Type
4 Facet Point
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Series
769
Measurement System
Fractional Inch
Flute Type
Straight
Shank Type - Machining
Straight
Material - Machining
Carbide
Aircraft Drill
No
Standards
Not Rated

Description

Straight Flute Drill Bit, Drill Bit Size 7/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4375, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.