9.30mm Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP Straw RHS/RHC
- Mfr # 47903
- Zoro # G1209028
product price:Â
$
13.39
/ea
Sold in multiples of 6 for
$80.34
Key Features
Overall Length
125 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
9.3 mm
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47903
- Zoro #
- G1209028
- UPC #
- 662355479032
- Country of Origin
- United States
Dimensions
- Overall Length
- 125 mm
- Drill Bit Size
- 9.3 mm
- Shank Dia.
- 9.3 mm
- Drill Bit Dimension Type
- Metric
- Flute Length
- 81 mm
- Diameter
- 0.3661
- Shank Size
- 0.3661
- Shank Length
- 44 mm
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 2 25/64 in
- Drill Point Length
- 0.0758mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 125 mm
- Length
- 125 mm
Description
Jobber Length Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3661, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.