Carbon Hex Die
Mfr # 403104
Zoro # G812007447
product price: $20.85
/eaKey Features
Die Shape
Hex
Threads per Inch
32
For Tool Type
Rethreading
Thread Standard
UNC
Die Thread Size
#8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403104
Zoro #
G812007447
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Die Thread Size
#8-32
Die Thickness
1/4 in
Outside Dia.
5/8 in
Hex Size
0.1640
Details
Item
Carbon Hex Die
Die Shape
Hex
Threads per Inch
32
For Tool Type
Rethreading
Thread Standard
UNC
Thread Direction
Right Hand
Material - Machining
Carbon Steel
Die Material
Carbon Steel
Finish - Machining
Bright
Thread Type
UNC
Die Type
Solid
Description
Carbon Hex Die, Thread Size #8-32, UNC, Solid, Outside Dia. 5/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Thread Pitch Not Applicable, Threads per Inch 32, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 0.1640
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.