Zoro Homepage

Carbon Hex Die

  • Mfr # 403106

  • Zoro # G712007363


product price: $20.19
/ea

Key Features

Finish - Machining
Bright
Die Thread Size
#10-32
Thread Direction
Right Hand
Die Thickness
1/4 in
Threads per Inch
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403106
Zoro #
G712007363
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Die Thread Size
#10-32
Die Thickness
1/4 in
Outside Dia.
5/8 in
Hex Size
0.1900 in

Details

Item
Carbon Hex Die
Finish - Machining
Bright
Thread Direction
Right Hand
Threads per Inch
32
For Tool Type
Rethreading
Thread Standard
UNF
Thread Type
UNF
Material - Machining
Carbon Steel
Die Shape
Hex
Die Material
Carbon Steel
Die Type
Solid

Description

Hex Threading Die, Thread Size #10-32, UNF, Solid, Outside Dia. 5/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Thread Pitch Not Applicable, Threads per Inch 32, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 0.1900 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.