Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter No 0-80UNF

  • Mfr # 401003

  • Zoro # G2831138


product price: $28.59
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401003
Zoro #
G2831138
UPC #
697334010036
Country of Origin
United States

Dimensions

Die Thread Size
#0-80
Die Thickness
1/4 in
Overall Width
13/16"
Overall Length
13/16 in
Outside Dia.
13/16 in
Thread Size
#0-80

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No Handle
Die Type
Adjustable
Threads per Inch
80
Thread Standard
UNF
For Tool Type
Round Adjustable Dies, Threading
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size #0-80, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.