Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter No 12-24UNC
Mfr # 401242
Zoro # G2830998
product price: $28.35
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401242
Zoro #
G2830998
UPC #
697334412427
Country of Origin
United States
Dimensions
Die Thread Size
#12-24
Die Thickness
1/4 in
Overall Width
13/16"
Outside Dia.
13/16 in
Overall Length
13/16 in
Thread Size
#12-24
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Threads per Inch
24
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Integrated Handle
No
Secondary Material Application ISO Code
M
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size #12-24, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.