Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter No 3-56UNF
Mfr # 401078
Zoro # G2831171
product price: $27.99
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401078
Zoro #
G2831171
UPC #
697334910787
Country of Origin
United States
Dimensions
Die Thread Size
#3-56
Die Thickness
1/4 in
Overall Width
13/16"
Thread Size
#3-56
Outside Dia.
13/16 in
Overall Length
13/16 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Threads per Inch
56
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application
All Materials
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size #3-56, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.