Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter No 5-44UNF
Mfr # 401129
Zoro # G2831040
product price: $24.55
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401129
Zoro #
G2831040
UPC #
697334611295
Country of Origin
United States
Dimensions
Die Thread Size
#5-44
Die Thickness
1/4 in
Overall Width
13/16"
Thread Size
#5-44
Outside Dia.
13/16 in
Overall Length
13/16 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Thread Standard
UNF
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Threads per Inch
44
Integrated Handle
No
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size #5-44, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.