Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter No 8-36UNF
Mfr # 401178
Zoro # G2831007
product price: $24.55
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401178
Zoro #
G2831007
UPC #
697334811787
Country of Origin
United States
Dimensions
Die Thread Size
#8-36
Die Thickness
1/4 in
Overall Width
13/16"
Overall Length
13/16 in
Thread Size
#8-36
Outside Dia.
13/16 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Primary Material Application
All Materials
Die Type
Adjustable
Threads per Inch
36
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
For Tool Type
Round Adjustable Dies, Threading
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Thread Standard
UNF
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size #8-36, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.