Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 1-12UNF
Mfr # 402837
Zoro # G2831698
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
3/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402837
Zoro #
G2831698
UPC #
697334028376
Country of Origin
United States
Dimensions
Die Thread Size
1"-12
Die Thickness
3/4 in
Overall Width
2-1/2"
Thread Size
1"-12
Overall Length
2-1/2 in
Outside Dia.
2 1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Secondary Material Application
Stainless Steel
Die Type
Adjustable
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Standard
UNF
Threads per Inch
12
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 1 In.-12, UNF, Adjustable, Outside Dia. 2 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.