Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC
Mfr # 402597
Zoro # G2831652
product price: $50.89
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402597
Zoro #
G2831652
UPC #
697334425977
Country of Origin
United States
Dimensions
Die Thread Size
3/4"-10
Die Thickness
5/8 in
Overall Width
2"
Overall Length
2 in
Outside Dia.
2 in
Thread Size
3/4"-10
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application
All Materials
Threads per Inch
10
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Standard
UNC
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 3/4 In.-10, UNC, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.