Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 7/16-20UNF
- Mfr # 402506
- Zoro # G2831521
product price:Â
$
55.99
/ea
Key Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402506
- Zoro #
- G2831521
- UPC #
- 697334825067
- Country of Origin
- United States
- Item
- Round Threading Die
- Die Shape
- Round
- Thread Type
- UNF
- Die Material
- Carbon Steel
- Thread Direction
- Right Hand
- Application
- Hand Threading
- Includes
- Die
- Integrated Handle
- No
- Secondary Material Application ISO Code
- M
- Primary Material Application
- All Materials
- Threads per Inch
- 20
- Secondary Material Application
- Stainless Steel
- For Tool Type
- Round Adjustable Dies, Threading
- Thread Standard
- UNF
- Primary Material Application ISO Code
- H, K, M, N, P, S
- Finish - Machining
- Bright (Uncoated)
- Die Type
- Adjustable
- Material - Machining
- Carbon Steel
- Finish
- Bright (Uncoated)
Dimensions
- Die Thread Size
- 7/16"-20
- Die Thickness
- 5/8 in
- Overall Width
- 2"
- Thread Size
- 7/16"-20
- Outside Dia.
- 2 in
- Overall Length
- 2 in
- Outside Diameter
- 2 in
Description
Round Threading Die, Round, Thread Size 7/16 In.-20, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.