Carbon Round Die 383 Greenfield Threading 1-1/2 In Outside Diameter 1/4-18NPT

  • Mfr # 405269

  • Zoro # G7683210


product price:  $38.85
/ea

Key Features

Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405269
Zoro #
G7683210
UPC #
697334052692
Country of Origin
United States

Dimensions

Die Thread Size
1/4"-18
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia.
1 1/2 in
Overall Length
1 1/2 in
Thread Size
1/4"-18

Details

Item
Pipe and Conduit Thread Die
Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Machine Threading, Die Stock, Hand Threading
Threads per Inch
18
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Die Type
Solid
Integrated Handle
No
Thread Standard
NPT
For Tool Type
Hand Tools, Power Tools

Description

Pipe and Conduit Thread Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.