Carbon Round Die 383 Greenfield Threading 1-1/2 In Outside Diameter 3/8-18NPT
Mfr # 405277
Zoro # G7683201
product price: $40.65
/eaKey Features
Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405277
Zoro #
G7683201
UPC #
697334052777
Country of Origin
United States
Dimensions
Die Thread Size
3/8"-18
Die Thickness
5/8 in
Overall Width
1-1/2"
Outside Dia.
1 1/2 in
Overall Length
2 in
Thread Size
3/8"-18
Details
Item
Pipe and Conduit Thread Die
Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Machine Threading, Die Stock, Hand Threading
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Die Type
Solid
Integrated Handle
No
Threads per Inch
18
Primary Material Application
All Materials
Thread Standard
NPT
For Tool Type
Hand Tools, Power Tools
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material Carbon Steel, Thread Size 3/8 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 3/8 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.