Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/2-14NPT
Mfr # 405327
Zoro # G7683140
product price: $53.89
/eaKey Features
Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405327
Zoro #
G7683140
UPC #
697334053279
Country of Origin
United States
Dimensions
Die Thread Size
1/2 "-14
Die Thickness
5/8 in
Overall Width
2"
Overall Length
2 in
Outside Dia.
2 in
Thread Size
1/2"-14
Details
Item
Pipe and Conduit Thread Die
Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Machine Threading, Die Stock, Hand Threading
Finish - Machining
Bright (Uncoated)
For Tool Type
Hand Tools, Power Tools
Thread Standard
NPT
Primary Material Application ISO Code
H, K, M, N, P, S
Threads per Inch
14
Die Type
Solid
Primary Material Application
All Materials
Integrated Handle
No
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/2 In.-14, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/2 In.-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.