Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT

  • Mfr # 405301

  • Zoro # G7683186


product price: $43.19
/ea

Key Features

Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405301
Zoro #
G7683186
UPC #
697334053019
Country of Origin
United States

Dimensions

Die Thread Size
1/4"-18
Die Thickness
1/2 in
Overall Width
2"
Overall Length
1 1/2 in
Thread Size
1/4"-18
Outside Dia.
1 1/2 in

Details

Item
Pipe and Conduit Thread Die
Die Shape
Round
Thread Type
NPT
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Machine Threading, Die Stock, Hand Threading
Primary Material Application
All Materials
Die Type
Solid
Threads per Inch
18
For Tool Type
Hand Tools, Power Tools
Thread Standard
NPT
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No
Finish - Machining
Bright (Uncoated)

Description

Pipe and Conduit Thread Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.